Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44006

  • Mfr # 121.44006

  • Zoro # G4494459


product price: $26.25
/ea

Key Features

Center Hole Diameter
64.000 mm
Surface Finish
Smooth
Disc Mounting
Behind the Hub
Rotor Type
Solid
Nominal Thickness
0.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44006
Zoro #
G4494459
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
64.000 mm
Nominal Thickness
0.492 in
Mounting Bolt Hole Circle Diameter
3.425 in
Discard Thickness
0.453 in
Bolt Hole Dia. (mm)
10.5918 mm
Outside Dia.
9.016 in
Height
23.000 mm

Details

Surface Finish
Smooth
Disc Mounting
Behind the Hub
Rotor Type
Solid
Grade
Standard
Mounting Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.