Zoro Homepage

Standard Brake Rotor, 121.44017

  • Mfr # 121.44017

  • Zoro # G4495140


product price: $29.15
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
20 mm
Height
26 mm
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44017
Zoro #
G4495140
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
20 mm
Height
26 mm
Rotor Dia.
258 mm
Lug Hole Size
0.42 in
Center Hole Diameter
76 mm
Bolt Circle Dia.
100 mm
Minimum Thickness
19 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.