
Standard Brake Rotor, 121.44021
Mfr # 121.44021
Zoro # G4494766
product price: $41.55
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
6
Nominal Thickness
12.5 mm
Height
48 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44021
Zoro #
G4494766
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12.5 mm
Height
48 mm
Rotor Dia.
302 mm
Minimum Thickness
11.5 mm
Center Hole Diameter
100 mm
Lug Hole Size
0.591 in
Bolt Circle Dia.
139.7 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
6
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.