Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44043

  • Mfr # 121.44043

  • Zoro # G4496951


product price: $39.99
/ea

Key Features

Grade
Standard
Discard Thickness
0.827 in
Rotor Type
Vented
Disc Mounting
Behind the Hub
Center Hole Diameter
76.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44043
Zoro #
G4496951
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.827 in
Center Hole Diameter
76.100 mm
Nominal Thickness
0.866 in
Bolt Hole Dia. (mm)
10.600 mm
Outside Dia.
10.709 in
Height
1.575 in
Mounting Bolt Hole Circle Diameter
3.937 in

Details

Grade
Standard
Rotor Type
Vented
Disc Mounting
Behind the Hub
Mounting Bolt Hole Quantity
4
Surface Finish
Smooth
Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.