Zoro Homepage

Standard Brake Rotor, 121.44044

  • Mfr # 121.44044

  • Zoro # G4496997


product price: $42.49
/ea

Key Features

Lug Hole Quantity
6
Nominal Thickness
20mm (0.787")
Thickness
18mm (0.709")
Style
Plain
Rotor Dia.
289mm (11.38")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44044
Zoro #
G4496997
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
20mm (0.787")
Thickness
18mm (0.709")
Rotor Dia.
289mm (11.38")
Lug Holes Size
10.7mm (0.42")
Hub Hole Diameter
100.1mm (3.94")
Rotor Height
64.4mm (2.535")

Details

Lug Hole Quantity
6
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
127mm (5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.