
Standard Brake Rotor, 121.44045
Mfr # 121.44045
Zoro # G4495840
product price: $30.15
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
20 mm
Height
41.6 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44045
Zoro #
G4495840
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Height
41.6 mm
Rotor Dia.
255 mm
Lug Hole Size
M12-1.25
Center Hole Diameter
74 mm
Minimum Thickness
19 mm
Bolt Circle Dia.
100 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.