Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44058

  • Mfr # 121.44058

  • Zoro # G4500497


product price: $46.45
/ea

Key Features

Rotor Type
Vented
Grade
Standard
Disc Mounting
Floating
Nominal Thickness
22.000 mm
Height
68.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44058
Zoro #
G4500497
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.000 mm
Height
68.200 mm
Center Hole Diameter
2.362 in
Discard Thickness
0.827 in
Stud/Lug Hole Diameter
0.573 in
Mounting Bolt Hole Circle Diameter
4.500 in
Outside Dia.
279.000 mm

Details

Rotor Type
Vented
Grade
Standard
Disc Mounting
Floating
Style
Straight
Lug Hole Quantity
5
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.