Zoro Homepage

Standard Brake Rotor, 121.44073

  • Mfr # 121.44073

  • Zoro # G4498631


product price: $52.45
/ea

Key Features

Lug Hole Quantity
6
Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Style
Plain
Rotor Dia.
286mm (11.26")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44073
Zoro #
G4498631
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Rotor Dia.
286mm (11.26")
Hub Hole Diameter
105.1mm (4.138")
Rotor Height
58.2mm (2.291")
Lug Holes Size
M12 x 1.25

Details

Lug Hole Quantity
6
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
139.7mm (5.5")
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.