Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44074

  • Mfr # 121.44074

  • Zoro # G4492088


product price: $40.79
/ea

Key Features

Grade
Standard
Nominal Thickness
25.000 mm
Surface Finish
Smooth
Rotor Type
Vented
Mounting Bolt Hole Circle Diameter
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44074
Zoro #
G4492088
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
62.000 mm
Outside Dia.
10.665 in
Discard Thickness
0.906 in
Height
2.079 in
Stud/Lug Hole Diameter
0.575 in

Details

Grade
Standard
Surface Finish
Smooth
Rotor Type
Vented
Style
Straight
Disc Mounting
Floating
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.