Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44075

  • Mfr # 121.44075

  • Zoro # G4491458


product price: $26.99
/ea

Key Features

Outside Dia.
238.000 mm
Rotor Type
Vented
Discard Thickness
17.000 mm
Disc Mounting
Floating
Stud/Lug Hole Diameter
0.571 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44075
Zoro #
G4491458
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
238.000 mm
Discard Thickness
17.000 mm
Stud/Lug Hole Diameter
0.571 in
Mounting Bolt Hole Circle Diameter
3.937 in
Height
1.689 in
Center Hole Diameter
2.169 in
Nominal Thickness
18.000 mm

Details

Rotor Type
Vented
Disc Mounting
Floating
Grade
Standard
Style
Straight
Lug Hole Quantity
4
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.