Zoro Homepage

Standard Brake Rotor, 121.44083

  • Mfr # 121.44083

  • Zoro # G4501991


product price: $49.79
/ea

Key Features

Discard Thickness
30.000 mm
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
14.500 mm
Style
Straight
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44083
Zoro #
G4501991
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
30.000 mm
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
14.500 mm
Outside Dia.
11.650 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
2.000 in
Nominal Thickness
32.000 mm

Details

Style
Straight
Surface Finish
Smooth
Rotor Type
Vented
Grade
Standard
Lug Hole Quantity
5
Disc Mounting
Floating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.