Zoro Homepage

Standard Brake Rotor, 121.44088

  • Mfr # 121.44088

  • Zoro # G4500226


product price: $54.69
/ea

Key Features

Rotor Type
Vented
Disc Mounting
Floating
Stud/Lug Hole Diameter
14.500 mm
Outside Dia.
11.654 in
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44088
Zoro #
G4500226
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
14.500 mm
Outside Dia.
11.654 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
1.937 in
Nominal Thickness
1.102 in
Discard Thickness
26.000 mm
Center Hole Diameter
2.441 in

Details

Rotor Type
Vented
Disc Mounting
Floating
Lug Hole Quantity
5
Surface Finish
Smooth
Style
Straight
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.