Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44093

  • Mfr # 121.44093

  • Zoro # G4502676


product price: $54.19
/ea

Key Features

Lug Hole Quantity
6
Nominal Thickness
32mm (1.26")
Thickness
30mm (1.181")
Style
Plain
Rotor Dia.
311.5mm (12.26")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44093
Zoro #
G4502676
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32mm (1.26")
Thickness
30mm (1.181")
Rotor Dia.
311.5mm (12.26")
Hub Hole Diameter
105.1mm (4.138")
Lug Holes Size
M12 x 1.25
Rotor Height
58.2mm (2.29")

Details

Lug Hole Quantity
6
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
139.7mm (5.5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.