Zoro Homepage

Standard Brake Rotor, 121.44102

  • Mfr # 121.44102

  • Zoro # G4504362


product price: $56.29
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32 mm
Height
50.5 mm
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44102
Zoro #
G4504362
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32 mm
Height
50.5 mm
Rotor Dia.
296 mm
Minimum Thickness
30 mm
Lug Hole Size
0.57 in
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
62 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.