
Standard Brake Rotor, 121.44103
Mfr # 121.44103
Zoro # G4503400
product price: $70.59
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Height
49 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44103
Zoro #
G4503400
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
49 mm
Rotor Dia.
323 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
62.1 mm
Lug Hole Size
0.57 in
Minimum Thickness
28 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.