Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44108

  • Mfr # 121.44108

  • Zoro # G4504076


product price: $29.79
/ea

Key Features

Center Hole Diameter
86.100 mm
Mounting Bolt Hole Circle Diameter
110.000 mm
Mounting Bolt Hole Quantity
5
Grade
Standard
Nominal Thickness
22.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44108
Zoro #
G4504076
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
86.100 mm
Mounting Bolt Hole Circle Diameter
110.000 mm
Nominal Thickness
22.000 mm
Bolt Hole Dia. (mm)
10.000 mm
Discard Thickness
0.787 in
Outside Dia.
253.700 mm
Height
41.100 mm

Details

Mounting Bolt Hole Quantity
5
Grade
Standard
Surface Finish
Smooth
Rotor Type
Vented
Disc Mounting
Behind the Hub
Style
Straight
Bolt Thread Pitch
1.250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.