
Standard Brake Rotor, 121.44109
Mfr # 121.44109
Zoro # G4503559
product price: $39.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
21.7 mm
Height
70.5 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44109
Zoro #
G4503559
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.7 mm
Height
70.5 mm
Rotor Dia.
296.7 mm
Center Hole Diameter
108 mm
Lug Hole Size
0.57 in
Bolt Circle Dia.
139.7 mm
Minimum Thickness
20 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.