
Standard Brake Rotor, 121.44116
Mfr # 121.44116
Zoro # G4506112
product price: $24.19
/eaKey Features
Lug Hole Quantity
4
Nominal Thickness
18mm (0.709")
Thickness
16mm (0.63")
Rotor Dia.
235mm (9.25")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44116
Zoro #
G4506112
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18mm (0.709")
Thickness
16mm (0.63")
Rotor Dia.
235mm (9.25")
Lug Holes Size
14.5mm (0.57")
Rotor Height
43.2mm (1.701")
Hub Hole Diameter
55mm (2.165")
Details
Lug Hole Quantity
4
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
100mm (3.937")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.