Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44117

  • Mfr # 121.44117

  • Zoro # G4505911


product price: $40.29
/ea

Key Features

Nominal Thickness
0.472 in
Rotor Type
Solid
Drum Dia
6.732 in
Grade
Standard
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44117
Zoro #
G4505911
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.472 in
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
0.571 in
Nominal Drum Diameter
6.697 in
Discard Thickness
0.433 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Outside Dia.
11.339 in
Height
64.800 mm

Details

Rotor Type
Solid
Drum Dia
6.732 in
Grade
Standard
Lug Hole Quantity
5
Surface Finish
Smooth
Disc Mounting
Floating / DIH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.