Zoro Homepage

Standard Brake Rotor, 121.44119

  • Mfr # 121.44119

  • Zoro # G4504487


product price: $31.79
/ea

Key Features

Disc Mounting
Floating
Outside Dia.
255.000 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Grade
Standard
Height
43.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44119
Zoro #
G4504487
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
255.000 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Height
43.200 mm
Nominal Thickness
0.787 in
Stud/Lug Hole Diameter
0.571 in
Center Hole Diameter
2.165 in
Discard Thickness
0.709 in

Details

Disc Mounting
Floating
Grade
Standard
Surface Finish
Smooth
Rotor Type
Vented
Lug Hole Quantity
4
Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.