
Standard Brake Rotor, 121.44121
Mfr # 121.44121
Zoro # G4507031
product price: $40.19
/eaKey Features
Mounting Bolt Hole Circle Diameter
4.500 in
Outside Dia.
275.000 mm
Center Hole Diameter
62.000 mm
Nominal Thickness
0.984 in
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44121
Zoro #
G4507031
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
4.500 in
Outside Dia.
275.000 mm
Center Hole Diameter
62.000 mm
Nominal Thickness
0.984 in
Discard Thickness
23.000 mm
Height
49.300 mm
Stud/Lug Hole Diameter
14.500 mm
Details
Disc Mounting
Floating
Grade
Standard
Lug Hole Quantity
5
Surface Finish
Smooth
Style
Straight
Rotor Type
Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.