
Standard Brake Rotor, 121.44122
Mfr # 121.44122
Zoro # G4506672
product price: $63.49
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Height
50.3 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44122
Zoro #
G4506672
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
50.3 mm
Rotor Dia.
315 mm
Minimum Thickness
28 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.57 in
Center Hole Diameter
62 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.