Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44124

  • Mfr # 121.44124

  • Zoro # G4505388


product price: $33.65
/ea

Key Features

Height
49.200 mm
Surface Finish
Smooth
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.165 in
Outside Dia.
255.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44124
Zoro #
G4505388
UPC #
-
Country of Origin
Unknown

Dimensions

Height
49.200 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.165 in
Outside Dia.
255.000 mm
Stud/Lug Hole Diameter
14.500 mm
Nominal Thickness
0.866 in
Discard Thickness
20.000 mm

Details

Surface Finish
Smooth
Disc Mounting
Floating
Style
Straight
Grade
Standard
Rotor Type
Vented
Lug Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.