Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44131

  • Mfr # 121.44131

  • Zoro # G4506499


product price: $36.59
/ea

Key Features

Outside Dia.
11.339 in
Lug Hole Quantity
5
Nominal Drum Diameter
7.472 in
Rotor Type
Solid
Discard Thickness
0.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44131
Zoro #
G4506499
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
11.339 in
Nominal Drum Diameter
7.472 in
Discard Thickness
0.335 in
Stud/Lug Hole Diameter
14.500 mm
Center Hole Diameter
2.441 in
Nominal Thickness
0.394 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
2.736 in

Details

Lug Hole Quantity
5
Rotor Type
Solid
Grade
Standard
Surface Finish
Smooth
Disc Mounting
Floating / DIH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.