Zoro Homepage

Standard Brake Rotor, 121.44132

  • Mfr # 121.44132

  • Zoro # G4506648


product price: $43.75
/ea

Key Features

Lug Hole Quantity
5
Nominal Thickness
12mm (0.47")
Thickness
10.5mm (0.41")
Rotor Dia.
291mm (11.457")
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44132
Zoro #
G4506648
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
12mm (0.47")
Thickness
10.5mm (0.41")
Rotor Dia.
291mm (11.457")
Lug Holes Size
14.5mm (0.57")
Rotor Height
68.5mm (2.697")
Hub Hole Diameter
62mm (2.44")

Details

Lug Hole Quantity
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.