Zoro Homepage

Standard Brake Rotor, 121.44148

  • Mfr # 121.44148

  • Zoro # G4507296


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Rotor Type
Vented
Stud/Lug Hole Diameter
0.650 in
Nominal Thickness
1.181 in
Outside Dia.
334.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44148
Zoro #
G4507296
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.650 in
Nominal Thickness
1.181 in
Outside Dia.
334.800 mm
Discard Thickness
1.063 in
Height
2.382 in
Center Hole Diameter
62.000 mm
Mounting Bolt Hole Circle Diameter
120.000 mm

Details

Grade
Standard
Rotor Type
Vented
Style
Straight
Surface Finish
Smooth
Disc Mounting
Floating
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.