
Standard Brake Rotor, 121.44156
Mfr # 121.44156
Zoro # G4464036
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Style
Straight
Grade
Standard
Height
3.268 in
Outside Dia.
353.500 mm
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44156
Zoro #
G4464036
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.268 in
Outside Dia.
353.500 mm
Nominal Thickness
32.000 mm
Center Hole Diameter
4.409 in
Mounting Bolt Hole Circle Diameter
150.000 mm
Discard Thickness
1.142 in
Stud/Lug Hole Diameter
0.642 in
Details
Style
Straight
Grade
Standard
Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating
Rotor Type
Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.