Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44169

  • Mfr # 121.44169

  • Zoro # G4463537


product price: $43.89
/ea

Key Features

Mounting Bolt Hole Circle Diameter
114.300 mm
Disc Mounting
Floating / DIH
Discard Thickness
9.000 mm
Drum Dia
7.52 in
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44169
Zoro #
G4463537
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
114.300 mm
Discard Thickness
9.000 mm
Nominal Thickness
0.394 in
Stud/Lug Hole Diameter
14.500 mm
Height
2.748 in
Outside Dia.
11.732 in
Nominal Drum Diameter
189.000 mm
Center Hole Diameter
62.000 mm

Details

Disc Mounting
Floating / DIH
Drum Dia
7.52 in
Lug Hole Quantity
5
Grade
Standard
Rotor Type
Solid
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.