
Standard Brake Rotor, 121.44172
Mfr # 121.44172
Zoro # G4467122
product price: $39.89
/eaKey Features
Rotor Type
Vented
Nominal Thickness
0.984 in
Lug Hole Quantity
5
Stud/Lug Hole Diameter
0.571 in
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44172
Zoro #
G4467122
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.984 in
Stud/Lug Hole Diameter
0.571 in
Outside Dia.
255.000 mm
Center Hole Diameter
2.165 in
Discard Thickness
0.866 in
Mounting Bolt Hole Circle Diameter
100.000 mm
Height
1.945 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Grade
Standard
Surface Finish
Smooth
Style
Straight
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.