Zoro Homepage

Standard Brake Rotor, 121.44174

  • Mfr # 121.44174

  • Zoro # G4464009


product price: $64.65
/ea

Key Features

Disc Mounting
Floating
Grade
Standard
Center Hole Diameter
4.252 in
Lug Hole Quantity
6
Nominal Thickness
31.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44174
Zoro #
G4464009
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
4.252 in
Nominal Thickness
31.800 mm
Mounting Bolt Hole Circle Diameter
5.488 in
Discard Thickness
1.142 in
Stud/Lug Hole Diameter
14.400 mm
Outside Dia.
13.307 in
Height
68.400 mm

Details

Disc Mounting
Floating
Grade
Standard
Lug Hole Quantity
6
Style
Straight
Rotor Type
Vented
Surface Finish
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.