Zoro Homepage

Standard Brake Rotor, 121.44175

  • Mfr # 121.44175

  • Zoro # G4464788


product price: $45.99
/ea

Key Features

Style
Straight
Nominal Thickness
18.000 mm
Discard Thickness
16.000 mm
Surface Finish
Smooth
Drum Dia
8.307 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44175
Zoro #
G4464788
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18.000 mm
Discard Thickness
16.000 mm
Nominal Drum Diameter
8.256 in
Height
68.100 mm
Mounting Bolt Hole Circle Diameter
5.500 in
Center Hole Diameter
108.000 mm
Outside Dia.
312.100 mm
Stud/Lug Hole Diameter
14.400 mm

Details

Style
Straight
Surface Finish
Smooth
Drum Dia
8.307 in
Lug Hole Quantity
6
Grade
Standard
Rotor Type
Vented
Disc Mounting
Floating / DIH

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.