
Standard Brake Rotor, 121.44181
Mfr # 121.44181
Zoro # G4466766
product price: $43.65
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
12mm (0.47")
Thickness
10.5mm (0.41")
Rotor Dia.
290mm (11.42")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44181
Zoro #
G4466766
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12mm (0.47")
Thickness
10.5mm (0.41")
Rotor Dia.
290mm (11.42")
Rotor Height
53.6mm (2.11")
Lug Holes Size
14.5mm (0.57")
Hub Hole Diameter
62.1mm (2.44")
Details
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
114mm (4.488")
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.