
Standard Brake Rotor, 121.44182
Mfr # 121.44182
Zoro # G4466687
product price: $30.45
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
22 mm
Height
44 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44182
Zoro #
G4466687
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22 mm
Height
44 mm
Rotor Dia.
257.7 mm
Center Hole Diameter
55 mm
Minimum Thickness
20 mm
Bolt Circle Dia.
100 mm
Lug Hole Size
0.52 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.