
Standard Brake Rotor, 121.45003
Mfr # 121.45003
Zoro # G4468017
product price: $46.39
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
18 mm
Height
100.5 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.45003
Zoro #
G4468017
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18 mm
Height
100.5 mm
Rotor Dia.
227.5 mm
Center Hole Diameter
59.3 mm
Minimum Thickness
17 mm
Lug Hole Size
M12-1.5
Bolt Circle Dia.
110 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.