
Standard Brake Rotor, 121.45011
Mfr # 121.45011
Zoro # G4467551
product price: $50.35
/eaKey Features
Disc Mounting
Hub & Rotor
Center Hole Diameter
59.300 mm
Discard Thickness
17.000 mm
Lug Hole Quantity
4
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.45011
Zoro #
G4467551
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
59.300 mm
Discard Thickness
17.000 mm
Outside Dia.
227.000 mm
Nominal Thickness
0.709 in
Height
3.583 in
Bolt Hole Dia. (mm)
12.000 mm
Mounting Bolt Hole Circle Diameter
4.331 in
Details
Disc Mounting
Hub & Rotor
Lug Hole Quantity
4
Surface Finish
Smooth
Bolt Thread Pitch
1.500 mm
Grade
Standard
Rotor Type
Vented
Style
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.