
Standard Brake Rotor, 121.45023
Mfr # 121.45023
Zoro # G4470467
product price: $30.19
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
10 mm
Height
53 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.45023
Zoro #
G4470467
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
53 mm
Rotor Dia.
261 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.49 in
Center Hole Diameter
66 mm
Minimum Thickness
8 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.