Zoro Homepage

Standard Brake Rotor, 121.45046

  • Mfr # 121.45046

  • Zoro # G4473440


product price: $35.89
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
18 mm
Height
57.1 mm
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45046
Zoro #
G4473440
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18 mm
Height
57.1 mm
Rotor Dia.
285.7 mm
Lug Hole Size
0.51 in
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
72 mm
Minimum Thickness
16 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.