Zoro Homepage

Standard Brake Rotor, 121.45048

  • Mfr # 121.45048

  • Zoro # G4474299


product price: $33.15
/ea

Key Features

Grade
Standard
Height
1.917 in
Lug Hole Quantity
5
Disc Mounting
Floating
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45048
Zoro #
G4474299
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.917 in
Nominal Thickness
0.945 in
Outside Dia.
257.800 mm
Discard Thickness
0.866 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
72.200 mm
Stud/Lug Hole Diameter
0.512 in

Details

Grade
Standard
Lug Hole Quantity
5
Disc Mounting
Floating
Rotor Type
Vented
Surface Finish
Smooth
Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.