Zoro Homepage

Standard Brake Rotor, 121.45055

  • Mfr # 121.45055

  • Zoro # G4471812


product price: $27.29
/ea

Key Features

Stud/Lug Hole Diameter
13.000 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
55.000 mm
Disc Mounting
Floating
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45055
Zoro #
G4471812
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
13.000 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
55.000 mm
Height
45.000 mm
Discard Thickness
0.630 in
Nominal Thickness
0.709 in
Outside Dia.
234.800 mm

Details

Disc Mounting
Floating
Surface Finish
Smooth
Grade
Standard
Style
Straight
Rotor Type
Vented
Lug Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.