Zoro Homepage

Standard Brake Rotor, 121.45066

  • Mfr # 121.45066

  • Zoro # G4479829


product price: $31.49
/ea

Key Features

Stud/Lug Hole Diameter
0.512 in
Outside Dia.
265.000 mm
Nominal Thickness
11.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
2.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45066
Zoro #
G4479829
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.512 in
Outside Dia.
265.000 mm
Nominal Thickness
11.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
2.827 in
Discard Thickness
0.354 in
Height
41.000 mm

Details

Disc Mounting
Floating
Rotor Type
Solid
Lug Hole Quantity
5
Grade
Standard
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.