
Standard Brake Rotor, 121.45068
Mfr # 121.45068
Zoro # G4482102
product price: $48.19
/eaKey Features
Stud/Lug Hole Diameter
0.551 in
Surface Finish
Smooth
Lug Hole Quantity
5
Center Hole Diameter
72.000 mm
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121.45068
Zoro #
G4482102
UPC #
-
Country of Origin
Unknown
Dimensions
Stud/Lug Hole Diameter
0.551 in
Center Hole Diameter
72.000 mm
Discard Thickness
23.000 mm
Nominal Thickness
0.980 in
Outside Dia.
278.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Height
1.917 in
Details
Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating
Style
Straight
Rotor Type
Vented
Grade
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.