
Standard Brake Rotor, 121.45076
Mfr # 121.45076
Zoro # G4473486
product price: $53.35
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28 mm
Height
48.4 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.45076
Zoro #
G4473486
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
48.4 mm
Rotor Dia.
296 mm
Bolt Circle Dia.
114.3 mm
Minimum Thickness
26 mm
Center Hole Diameter
72 mm
Lug Hole Size
0.51 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Uncoated
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.