Zoro Homepage

Standard Brake Rotor, 121.45083

  • Mfr # 121.45083

  • Zoro # G4471429


product price: $39.19
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
39.6 mm
Rotor Dia.
302.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45083
Zoro #
G4471429
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10 mm
Height
39.6 mm
Rotor Dia.
302.4 mm
Minimum Thickness
8 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
68 mm
Lug Hole Size
0.51 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.