
Standard Brake Rotor, 121.45085
Mfr # 121.45085
Zoro # G4472479
product price: $32.49
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
39.5 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.45085
Zoro #
G4472479
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
39.5 mm
Rotor Dia.
277.5 mm
Minimum Thickness
8 mm
Center Hole Diameter
68.1 mm
Bolt Circle Dia.
114.5 mm
Lug Hole Size
0.52 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.