Zoro Homepage

Standard Brake Rotor, 121.45086

  • Mfr # 121.45086

  • Zoro # G4472768


product price: $52.79
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25 mm
Height
51.7 mm
Rotor Dia.
294.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45086
Zoro #
G4472768
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25 mm
Height
51.7 mm
Rotor Dia.
294.8 mm
Center Hole Diameter
68.1 mm
Bolt Circle Dia.
114.5 mm
Lug Hole Size
0.52 in
Minimum Thickness
23 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.