Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.45088

  • Mfr # 121.45088

  • Zoro # G4472932


product price: $42.99
/ea

Key Features

Grade
Standard
Center Hole Diameter
2.681 in
Discard Thickness
23.000 mm
Stud/Lug Hole Diameter
0.524 in
Outside Dia.
11.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45088
Zoro #
G4472932
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.681 in
Discard Thickness
23.000 mm
Stud/Lug Hole Diameter
0.524 in
Outside Dia.
11.016 in
Nominal Thickness
25.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
51.700 mm

Details

Grade
Standard
Rotor Type
Vented
Style
Straight
Disc Mounting
Floating
Surface Finish
Smooth
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.