Zoro Homepage

Standard Brake Rotor, 121.45091

  • Mfr # 121.45091

  • Zoro # G4471919


product price: $39.59
/ea

Key Features

Disc Mounting
Floating
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
0.524 in
Lug Hole Quantity
5
Outside Dia.
324.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.45091
Zoro #
G4471919
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
0.524 in
Outside Dia.
324.900 mm
Discard Thickness
0.354 in
Center Hole Diameter
2.677 in
Height
45.100 mm
Nominal Thickness
0.433 in

Details

Disc Mounting
Floating
Lug Hole Quantity
5
Rotor Type
Solid
Grade
Standard
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.