
Standard Brake Rotor, 121.46001
Mfr # 121.46001
Zoro # G4472162
product price: $23.69
/eaKey Features
Outside Dia.
229.000 mm
Center Hole Diameter
2.638 in
Grade
Standard
Nominal Thickness
13.000 mm
Rotor Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.46001
Zoro #
G4472162
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
229.000 mm
Center Hole Diameter
2.638 in
Nominal Thickness
13.000 mm
Bolt Hole Dia. (mm)
10.600 mm
Discard Thickness
11.400 mm
Height
30.000 mm
Mounting Bolt Hole Circle Diameter
86.000 mm
Details
Grade
Standard
Rotor Type
Solid
Disc Mounting
Behind the Hub
Mounting Bolt Hole Quantity
4
Surface Finish
Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.