Zoro Homepage

Standard Brake Rotor, 121.46025

  • Mfr # 121.46025

  • Zoro # G4475960


product price: $38.25
/ea

Key Features

Lug Hole Quantity
6
Nominal Thickness
22mm (0.87")
Thickness
20.4mm (0.8")
Style
Plain
Rotor Dia.
277mm (10.9")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.46025
Zoro #
G4475960
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22mm (0.87")
Thickness
20.4mm (0.8")
Rotor Dia.
277mm (10.9")
Hub Hole Diameter
87mm (3.425")
Lug Holes Size
10.6mm (0.417")
Rotor Height
45.1mm (1.776")

Details

Lug Hole Quantity
6
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
108mm (4.25")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.