Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.46028

  • Mfr # 121.46028

  • Zoro # G4474186


product price: $24.75
/ea

Key Features

Surface Finish
Smooth
Disc Mounting
Floating
Center Hole Diameter
3.543 in
Height
49.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.46028
Zoro #
G4474186
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
3.543 in
Height
49.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
12.600 mm
Nominal Thickness
0.394 in
Discard Thickness
0.331 in
Outside Dia.
265.000 mm

Details

Surface Finish
Smooth
Disc Mounting
Floating
Grade
Standard
Lug Hole Quantity
5
Rotor Type
Solid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.